References
Facom:EBNA.208
Rubix:1238362
EAN:3148510223186



Product details : FACOM BNAE BIT EBNA.208
EBNA.2 – Series 2 standard bits for BNAE screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x10x10 mm |
|---|---|
| Package weight | 12 g |
| Length | 35 mm |
| Imprint size | ph8 |
| Imprint | phillips (ph) |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
- Delivery usually within ( 14 ) days
