FACOM ES.002,5 BIT ES.002 5

ES.0 - Screw bits for slotted screws

See technical information
References
Facom:ES.002,5
Rubix:1238598
EAN:3148510245805
brand logo
Technical specifications
Length28 mm
Imprint size0,4x2,5 mm
Imprintflat
See all Specifications

Product details : FACOM ES.002,5 BIT ES.002 5


ES.0 - Screw bits for slotted screws
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For use with Micro-Tech® torque screwdriver Series A.300MT and A.340MT.

Technical specifications


Attributes
Logistic Weight4 g
Packaged dimensions (D x W x H)30x5x5 mm
Package weight2 g
Length28 mm
Imprint size0,4x2,5 mm
Imprintflat
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
  • Delivery usually within ( 14 ) days