References
Bahco:K19PZD-2M5
Rubix:401A6892
EAN:7314151693237

Product details : BAHCO K19PZD-2M5 BIT PZ 2 445 MM THREAD
For Pozidriv head screws with thread drive
For optimized use in stationary screw system
K19PZD-2NF: Screw thread 10/32” UNF
K19PZD-2M5: Screw thread M5
DUOFAST automatic screwdriver, on BOSCH, FEIN and MAKITA screwdrivers or HOLZ-HER magazine screwdriver
High performance alloy steel
Steel-grey, greased finish
Packed individually in a plastic bag
For optimized use in stationary screw system
K19PZD-2NF: Screw thread 10/32” UNF
K19PZD-2M5: Screw thread M5
DUOFAST automatic screwdriver, on BOSCH, FEIN and MAKITA screwdrivers or HOLZ-HER magazine screwdriver
High performance alloy steel
Steel-grey, greased finish
Packed individually in a plastic bag
Strengths
Threaded Screwdriver Bits for Pozidriv Head Screws
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Length | 44.5 mm |
| Imprint size | pz2 |
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
- Delivery usually within ( 14 ) days
