L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 17x164,2x164,2 mm |
---|---|
Logistic Weight | 788 g |
Type | Angle ring |
Inner diameter | 130 mm |
Outer diameter | 164.2 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | HJ22 |
Material | Steel |
Usually arrives within 14 working days