References
Superseded Ref:RASEY65-214-XL-I
INA:RASEY65-214-XL
Rubix:238A1918
Manufacturer :0947479620000
EAN:4064327115157


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
Product details : INA RASEY65-214-XL PLUMMER BLOCK HOUSING UNITS RASEY CAST IRON
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
| Material | cast iron housing (bearing made of standard bearing steel) |
| Total bearing width | 65 mm |
| Outer diameter | 260 mm |
| Diameter of fixation holes | 22 mm |
| Mounting typ | mounting from above and below |
| Height | 156 mm |
| Length | 260 mm |
| Sealing | r seals (double seal) |
| Lubrication | connection thread m6 for lubrication (grease nipple) |
| Series | rasey |
| Weight | 6.22 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 173.01 excl. VAT
/ Each
£ 207.61 incl. VAT
- Delivery usually within ( 7 ) days