JSP ASA640-121-100 ECLIPSE SPECTACLE BLK FRAME CLR HARDIA
Eclipse Clear HC Lens Safety Spectacles
See technical informationSee documentsReferences
JSP:ASA640-121-100
Rubix:1018375
EAN:5038428034463




Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP ASA640-121-100 ECLIPSE SPECTACLE BLK FRAME CLR HARDIA
Wrap around single lens provides perfect optical quality and all round vision with vertically and horizontally adjustable ratcheting side arms. Conforms to EN166 .F.T .
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- In stock: Next day delivery