JSP ASA430-151-300 STEALTH 7000 SPECTACLE CLR MISTRESIST+ N
JSP Stealth Clear Anti Mist Safety Spectacles
See technical informationSee documentsReferences
JSP:ASA430-151-300
Rubix:2575195
EAN:5038428029001


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP ASA430-151-300 STEALTH 7000 SPECTACLE CLR MISTRESIST+ N
With health and safety becoming more of a day to day priority in the workplace, you may be looking for a range of personal protective equipment (PPE) that is suitable for everyday use. PPE is designed for a wide range of sectors and with so many products available, it may be difficult to know which brand to turn to. With a large and diverse range on offer, JSP might just have the answer to your needs. The Stealth 7000 range of safety spectacles from JSP are designed for your eye and face protection requirements. Extremely light and comfortable, the contoured design and flexibility of frame gives a versatile fit on both smaller and larger faces. The different variations of lens and frame offer protection against low energy, high speed particles at 45m/s (101mph). The lens and frame are made from Polycarbonate, and may be cleaned with soap and warm water and dried with a soft cloth after use. Founded in 1964, JSP has over 50 years of experience in the development and manufacture of personal protective equipment. All products are manufactured under their worldwide QMS – Quality Management System and the British Standard Institution's (BSI) Kitemark scheme. This ensures strict material selection, manufacturing control and batch testing.
Strengths
Lens and frame offer protection against low energy high-speed particles at 45m/s (101mph)
The optical qualities of the lens comply with the requirements of optical class 1 (highest)
Contour design & flexibility of frame gives a good versatile fit onto both smaller and larger faces
Lens and frame are made from Polycarbonate
The safety spectacles may be cleaned with soap and warm water and dried with a soft cloth
Extremely light and comfortable
The optical qualities of the lens comply with the requirements of optical class 1 (highest)
Contour design & flexibility of frame gives a good versatile fit onto both smaller and larger faces
Lens and frame are made from Polycarbonate
The safety spectacles may be cleaned with soap and warm water and dried with a soft cloth
Extremely light and comfortable
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | colourless |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- In stock: Next day delivery