GISS 848118 G-SECRET SAFETY GLASSES ANTI-SCRATCH SMOKE
G-Secret Safety Glasses
See technical informationSee documentsReferences
GISS:848118
Rubix:200A3832
EAN:3660338090974


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 848118 G-SECRET SAFETY GLASSES ANTI-SCRATCH SMOKE
• Ultra-surround and ultra-light glasses. Transparent solid mount, polycarbonate lens, antiscratch treatment. Side protection. Protects against UV, 99.9% spectral filter. Weight: 27 g
Strengths
• Optimum comfort.
• Superior, lateral protection.
Applications
• Protection against impacts (45 m/s), good for mechanical work (lathing, milling, grinding) insideor outside. Maintenance.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- In stock: Next day delivery