FUCHS ECOCOOL CGF ND 20L SOLUBLE GRINDING FLUID


Ecocool CGF ND

References
fuchs:ECOCOOL CGF ND 20L
rubix:2536695
manufacturer :600548001
brand logo
brand logo
Technical specifications
TypeSoluble Grinding Fluid

Product details : FUCHS ECOCOOL CGF ND 20L SOLUBLE GRINDING FLUID


Specially formulated for use with ferrous metals, steel and nickel chromium steels, ECOCOOL CGF ND is a water soluble, synthetic grinding fluid.
Sodium nitrite free and contains alternative corrosion inhibitors which provide improved corrosion protection over other synthetic grinding fluid.
In addition, and in line with current trends in certain European markets, ECOCOOL CGF ND does not contain diethanolamine in its formulation.
ECOCOOL CGF ND has an in-built ability to reject contaminants such as lubricating oil and is particularly good at allowing the rapid settlement of metallic fines and wheel debris whilst promoting resistance to wheel glazing.
Cost effectiveness is afforded by the fluid’s low foaming characteristics which helps promote an exceptionally long working life.
ECOCOOL CGF ND displays excellent cooling, wetting and flushing characteristics, essential to most grinding operations.
Application Include Surface grinding, centreless grinding, cylindrical grinding.

Technical specifications


Attributes
TypeSoluble Grinding Fluid
Show UNSPSC/ECL@SS
£ 182.22 excl. VAT
/ Each
£ 218.66 incl. VAT
  • Usually arrives within 14 working days