FACOM TORX BIT ENX.227

ENX.2 - Impact bits Series 2 for Torx® screws

See technical information
References
Facom:ENX.227
Rubix:1238539
EAN:3148510239873
brand logo
Technical specifications
Length35 mm
Imprint sizet27
Imprinttorx profile
See all Specifications

Product details : FACOM TORX BIT ENX.227


ENX.2 - Impact bits Series 2 for Torx® screws
-compliant with TORX® specifications.
- For use with self-tapping screwdrivers.
- Presentation: burnished.

Applications

For use with self-tapping screwdrivers.

Technical specifications


Attributes
Logistic Weight10 g
Packaged dimensions (D x W x H)35x8x8 mm
Package weight10 g
Length35 mm
Imprint sizet27
Imprinttorx profile
Finishingpolished
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
  • Delivery usually within ( 14 ) days