References
Bahco:K20TORX-T25
Rubix:401A6494
EAN:7314151825799

Product details : BAHCO K20TORX-T25 BIT TORX T25 445 MM THREAD
For TORX® head screws with thread drive
For optimized use in stationary screw system
Screw thread M5
DUOFAST automatic screwdriver, on BOSCH, FEIN and MAKITA screwdrivers or HOLZ-HER magazine screwdriver
High performance alloy steel
Steel-grey, greased finish
Packed individually in a plastic bag
For optimized use in stationary screw system
Screw thread M5
DUOFAST automatic screwdriver, on BOSCH, FEIN and MAKITA screwdrivers or HOLZ-HER magazine screwdriver
High performance alloy steel
Steel-grey, greased finish
Packed individually in a plastic bag
Bits for Torx® screws
Strengths
Threaded Screwdriver Bits for TORX® Head Screws 44.5 mm
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Length | 44.5 mm |
| Imprint size | t25 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 10.32 excl. VAT
/ Each
£ 12.38 incl. VAT
- Delivery usually within ( 14 ) days
