ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 6


EDGE® 48-125

References
ansell:48-125 06
rubix:80450537
manufacturer :48125060
ean:0076490455811
brand logo
brand logo
Technical specifications
Size6
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 6


  • Made with a black, white or grey 15 gauge highly comfortable and dexterous polyester liner (depending on the application requirement)
  • EDGE 48-125, 48-126 and 48-129 industrial work gloves combine a seamless knitted liner with elasticized knit wrist dipped into black, white or grey polyurethane coating.
  • This combination provides good flexibility and finger dexterity compared to cotton canvas or thick cotton gloves.
  • EDGE 48-125, 48-126 and 48-129 is the efficient choice for an inexpensive light duty glove solution with quality features.
A good level of abrasion resistance & grip, as well as high tactility in dry to slightly oily environments.

Strengths

  • Now with EN level 4 of abrasion and good tear resistance, good grip, improved productivity
  • The 48-125 shows dirt contamination more quickly
  • Seamless structure; ensures comfort and encourages safety and glove usage

Applications

Assembly of small pieces|General handling|Packaging|Quality inspection

Technical specifications


Attributes
Size6
CoatingPolyurethane
Abrasion resistance level4
Main materialPolyester
Usage environmentDry
Packaging12 Pairs Polybag;12 Polybags Carton
Cuff styleKnitwrist
ColourWhite
MaterialPolyurethane (Coating Material);Polyester (Liner Material)
Show UNSPSC/ECL@SS
£ 1.09 excl. VAT
/ Each
£ 1.31 incl. VAT
  • Delivery usually within ( 11 ) days