Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 124 LEATHER GLOVE 12 3XL
TEGERA 124 LEATHER GLOVE 12 3XL
Leather glove TEGERA 124
References
tegera:
124-12
rubix:
386A0264
ean:
7392626028937
Technical specifications
Size
12
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 124 LEATHER GLOVE 12 3XL
TEGERA® 124, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, for fine assembly work
Technical specifications
Attributes
Size
12
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 671 LEATHER GLOVE 10 XL
TEGERA 115 LEATHER GLOVE 11 2XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 8
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 886 SYNTHETIC GLOVE 7 S
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8
GISS 840010 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 10
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 6 PK1
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) M
GISS 861433 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 10
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 8
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
TEGERA 8801 SYNTHETIC GLOVE INFINITY 6 XS