References
Portwest:A120 BLK L
Rubix:80072019
EAN:5036108210848



Technical specifications
| Size | l |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : PORTWEST A120 GRIP13 PU PALM GLOVES 3131X BLACK L
Portwest's best selling glove is ideal for a wide range of different industries. Perfect for intricate tasks where dexterity and breathability are essential. Available in a wide range of colours with sizes ranging from 5/XXS - 12/3XL. Each pair is individually packed. These gloves are also available in different variants such as full carton of 480 pairs (A129), vending ready packaging (VA120), touchscreen compatible (A195) and 2 latex elastic free versions (A123 and A128).
Strengths
•13 gauge liner constructed for durability and precise fitting
Achieves the highest level of dexterity level 5
Perfect for intricate tasks
Superb abrasion and tear resistance
CE certified
Retail tag which aids presentation for retail sales
ANSI cut level A1
CE food safe
Achieves the highest level of dexterity level 5
Perfect for intricate tasks
Superb abrasion and tear resistance
CE certified
Retail tag which aids presentation for retail sales
ANSI cut level A1
CE food safe
Applications
Paint Applications;Electronics and Glass Handling
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Packaging | 12 inner pack;480 outer carton |
| Material | pu;pylon;elastic |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery