Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Synthetic leather glove TEGERA 9120
References
tegera:
9120-8
rubix:
386A2177
ean:
7392626020849
Technical specifications
Size
8
Coating
Other
Abrasion resistance level
0
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA® 9120, Synthetic leather glove, unlined, 0,7 mm Microthan®+, diamond grip pattern, nylon, Cat. II, reinforced seams, chrome free, for assembly work
Technical specifications
Attributes
Size
8
Coating
Other
Abrasion resistance level
0
Main material
Nylon
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.03
excl. VAT
/
Each
£
19.24
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 10
TEGERA 957 SYNTHETIC GLOVE 12 3XL
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 10 PK1
PORTWEST A330NARXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XL
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 9 PK1
GISS 863291 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 9
TEGERA 640 LEATHER GLOVE 7 S
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 10
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 10
GISS 855057 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 10
TEGERA 680 LEATHER GLOVE 8 M
TEGERA 8852 OIL GRIP 4111X GLOVES 11 2XL
ANSELL 27-602 ACTIVARMR 4121B FULLY COATED GLOVES BLUE SIZE 10
PORTWEST A740BKRM POWERTOOL PRO GLOVE BLACK SIZE M