References
Ansell:11-947-07
Rubix:2575439
Manufacturer :11947070
EAN:0076490464615



Documents
Product details : ANSELL HYFLEX 11-947 CUT NITRILE GLOVES 4X42B 7 S
- The Hyflex 11-947 gloves offer excellent levels of cut, abrasion and oil resistance in various dip geometries
- The liner is made from Ansell INTERCEPT TECHNOLOGY® for excellent cut performance and comfort ISO Cut Level B
- With FORTIX™ Technology for increased abrasion resistance
- The microfinished nitrile coating also provides excellent levels of grip
- The coating is resistant to residual oils and greases present on handled parts
For fine tactile handling needing very good protection against cuts.
Strengths
- Good Mechanical Protection
- High Abrasion EN Level 4 (ANSI Level 4)
- ISO Cut Level B
- Microfinished nitrile coating
- Also available in vend pack
Applications
Press injection molding|Production line support & maintenance|Inspection (picking, checking and marking)|Changing tools and dies
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Type | glove |
| Size | 7 |
| Cutting resistance level | b |
| Main material | fiber glass |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | fiber glass|polyamide|polyester |
Show UNSPSC/ECL@SS
£ 10.54 excl. VAT
/ Each
£ 12.65 incl. VAT
- Usually arrives within 14 working days