Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 882 SYNTHETIC GLOVE 7 S
TEGERA 882 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 882
References
tegera:
882-7
rubix:
386A1949
ean:
7392626040199
Technical specifications
Size
7
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 882 SYNTHETIC GLOVE 7 S
TEGERA® 882, Synthetic glove, nitrile foam, fully dipped, nylon, 15 gg, micro foam grip pattern, Cat. II, withstands contact heat up to 100°C, water and oil repellent, for fine assembly work
Technical specifications
Attributes
Size
7
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.70
excl. VAT
/
Each
£
5.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 10
TEGERA 868 SYNTHETIC GLOVE 10 XL
TEGERA 680 LEATHER GLOVE 10 XL
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
SKYTEC SKY062 IDAHO MTP HPT GLOVES BLACK 8/M
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) XXL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 10
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 8 PK1
TEGERA 866 SYNTHETIC GLOVE 7 S
PORTWEST A225RERXL FLEECE LINED RIGGER GLOVE RED SIZE XL