EFG5K
Inner diameter | 19 mm |
---|
Logistic Weight | 1438 g |
---|---|
Inner diameter | 19 mm |
Min. temperature | -40 °C |
Max. temperature | 121 °C |
Max. service pressure | 350 bar |
Exterior diameter (inch) | 1,24 '' |
Outer diameter | 31.4 mm |
Material thickness | 6,2 mm |
Bend radius | 120 mm |
Material | CR/NBR/steel wire |
No-burst pressure | 1400 bar |
Usually arrives within 14 working days