References
Facom:ENX.240
Rubix:1238542
EAN:3148510239941




Product details : FACOM TORX BIT ENX.240
ENX.2 - Impact bits Series 2 for Torx® screws
-compliant with TORX® specifications.
- For use with self-tapping screwdrivers.
- Presentation: burnished.
-compliant with TORX® specifications.
- For use with self-tapping screwdrivers.
- Presentation: burnished.
Applications
For use with self-tapping screwdrivers.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x8x8 mm |
| Package weight | 12 g |
| Length | 35 mm |
| Imprint size | t40 |
| Imprint | torx profile |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Delivery usually within ( 14 ) days
