References
Draper:64273
Rubix:382A5307
Manufacturer :64273
EAN:5010559642731

Product details : DRAPER 64273 5PC 50MM 6.0MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint | phillips |
| Square | 6 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
