FACOM EH.606 SCREW BITS 1/4 SERIES 6METRICHEX HEAD L 50 MM6
EH.6 - Standard Series 6 bits for hex socket screws
See technical informationReferences
Facom:EH.606
Rubix:395A5271
EAN:3148510233956



Product details : FACOM EH.606 SCREW BITS 1/4 SERIES 6METRICHEX HEAD L 50 MM6
EH.6 - Standard Series 6 bits for hex socket screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x10x10 mm |
| Package weight | 12 g |
| Imprint | hex / allen |
| Imprint size | 6 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- Delivery usually within ( 14 ) days
