WERA 060143 867/4ZBO BIT SECURITY TX25/70 EXTRA TOUGH


867/4 Z TORX® BO Bit with Bore Hole

References
wera:05060143001
rubix:2573711
ean:4013288026910
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeTX25
See all Specifications

Product details : WERA 060143 867/4ZBO BIT SECURITY TX25/70 EXTRA TOUGH


High quality bits for recessed TORX® screws. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special BO tools have a bore hole to take up the pin. Tough viscous for universal use.

Strengths

For recessed TORX® screws with securing pin
Ductile and tough for hard materials
TORX® bit with bore hole on the output side

Technical specifications


Attributes
ImprintTorx
Imprint sizeTX25
Length70 mm
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
  • In stock: Next day delivery