References
Gedore:880 14
Rubix:120A8756
Manufacturer :6567470
EAN:4010886656747

Product details : GEDORE 14MM SLT SCRWDRVRBIT 880 14
Screwdriver bit 5/16" 14 mm For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-1 Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Imprint | flat |
| Imprint size | 2,5x14 mm |
| Length | 41 mm |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Delivery usually within ( 8 ) days
