FESTO 6262 ELBOW QUICK CONNECTOR LCK-1/4-PK-6-KU
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:LCK-1/4-PK-6-KU
Rubix:123A3873
Manufacturer :6262
EAN:4052568019624

Documents
Product details : FESTO 6262 ELBOW QUICK CONNECTOR LCK-1/4-PK-6-KU
Elbow quick connector LCK-1/4-PK-6-KU Swivelling with 2 sealing rings. Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing edge, Assembly Position=Any, Operating pressure=0 - 16 bar, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 13,95 g |
|---|---|
| Material | polymer |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ 10 pieces
£ 67.20 incl. VAT
- Delivery usually within ( 16 ) days