Elbow Stud BSP Parallel Metric 3699
Connection 1 | G 1/8 |
---|---|
Connection 2 | 8 |
Logistic Weight | 21 g |
---|---|
Package weight | 230 g |
Connection 1 | G 1/8 |
Connection 2 | 8 |
Type of threading | BSPP |
Max. temperature | 150 °C |
Min. temperature | -20 °C |
Material | Nickel plated brass |
60 mm | |
60 mm |
In stock: Next day delivery