STAHLWILLE 40060808 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 8MM
ELECTRIC 12 Double open-ended wrenches, small
See technical informationSee documentsReferences
Stahlwille:40060808
Rubix:2018344
EAN:4018754018598



Documents
Product details : STAHLWILLE 40060808 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 8MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x17x96 mm |
|---|---|
| Logistic Weight | 16 g |
| Opening | 8 |
| Length | 96 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- Usually arrives within 14 working days
