References
Bahco:679-13
Rubix:401A4852
EAN:7314150357376



Product details : BAHCO 679-13 CROWFOOT WRENCH
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174 and DIN 3120
High performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Flare Nut Crowfoot Wrenches
Technical specifications
Attributes
| Opening | 8 mm |
|---|---|
| Length | 17.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 46.06 excl. VAT
/ Each
£ 55.27 incl. VAT
- Delivery usually within ( 14 ) days
