STAHLWILLE 03490060 1/2 INCH DRIVE X 1.3/8 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490060
Rubix:4527131
EAN:4018754008476



Documents
Product details : STAHLWILLE 03490060 1/2 INCH DRIVE X 1.3/8 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x50x64 mm |
|---|---|
| Logistic Weight | 138 g |
| Opening | 1.3/8 |
| Length | 64.2 mm |
| Type | offset wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
- Usually arrives within 14 working days
