GEDORE 7112-12 OPEN END FITTING 7679560
Inserts for open end wrench 9 x 12-7112
See technical informationSee documentsReferences
Gedore:7112-12
Rubix:80354950
Manufacturer :7679560
EAN:4002805712122

Documents
Product details : GEDORE 7112-12 OPEN END FITTING 7679560
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Opening | 12 |
| Length | 39 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 14.5 mm |
Show UNSPSC/ECL@SS
£ 39.42 excl. VAT
/ Each
£ 47.30 incl. VAT
- Delivery usually within ( 8 ) days
