Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8 INCH C SPANNER 40-205-220
GEDORE 8 INCH C SPANNER 40-205-220
Hook wrench angled 40
References
gedore:
40 205-220
rubix:
122A1845
manufacturer :
6335770
ean:
4010886633571
Technical specifications
Opening
205/220
Length
465
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 8 INCH C SPANNER 40-205-220
Hook wrench with lug, 205-220 mm Acc. to DIN 1810, Form A For slotted round nuts according to DIN 981 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
1448
g
Opening
205/220
Length
465
mm
Weight
1448
g
Finishing
Phosphate
Number of sides
1
Type
Hook spanner
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.54
excl. VAT
/
Each
£
180.65
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK OPEN ENDED SPANNER 1/4 X 5/16 WHITWORTH
BRITOOL EXPERT GEARWRENCH WRENCH 32MM
GEDORE DBL O ENDED SPANNER 6 9/16X5/8AF
FACOM T SKT WREN WITH 99C.16
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 16MM 865389
FACOM 440.36 COMBINATION WRENCH 36MM
BAHCO 2M-36-41 RING WRENCH
GEDORE 7 3,5 3.5MM COMBISPANNER 6080840
ROEBUCK FLAT RING SLOGGING SPANNER 50MM
ROEBUCK COMBINATION SPANNER 21MM
FACOM FACOM-101.12 ADJUST WRENCH 12
STAHLWILLE 43012427 24 X 27MM DOUBLE END FLEXI-JOINT SPANNER
GEDORE 400 10X11 400 9 X 11 BRAKE 6057270
GEDORE 7R-16 7R COMBINATION RATCHET SPANNER 16MM
FACOM 76.15SLS ANGLED 12 POINT SOCKET WRENCH 15MM - SAFETY LOCK SYSTEM