References
Gedore:25 PK 13
Rubix:80018542
Manufacturer :1436856
EAN:4010886811962

Product details : ANGLED PIPE SPANNER 13MM
Double ended socket wrench 13 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
| Logistic Weight | 192 g |
|---|---|
| Opening | 13 |
| Length | 142 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.84 excl. VAT
/ Each
£ 10.61 incl. VAT
- Delivery usually within ( 8 ) days
