PARKER P8SAGPCHX SENSOR PNP NO 03M PUR M8R 10-30 V DC


Electric and Electronic Sensor Actuator Accessories - P8S Series - Europe

References
parker hannifin:P8SAGPCHX
rubix:219A0101
brand logo
brand logo
Technical specifications
Typeelectric and electronic sensor
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : PARKER P8SAGPCHX SENSOR PNP NO 03M PUR M8R 10-30 V DC


P8S Series magnetic sensor for a wide variety of applications: The design of the sensor fits in all standard T-slots around the world, regardless of the cylinder profile or brand. Time saving installation with direct straight-in design. Simple mounting: Thanks to the retaining ribs on the rear body side, the sensor holds its position even before the screw is tightened, ensuring that it does not fall out. Quick installation: The sensor is quickly secured in the slot with just a single quarter turn of the fixing eccentric screw made in stainless steel. The rugged fixing screw holds the sensor in the desired position, even when subjected to shocks and vibrations. Easy sensor replacement: In case of service without removing the end caps of the cylinder.

Markets:
▪ Industrial
▪ Food and Beverage
▪ Packaging
▪ Factory Automation
▪ Processing
▪ Transportation

Features/Benefits:
• Can be used in all common profile cylinders using a T-slot - and with the help of adapters - in round rod, tie-rod cylinders and any cylinders with dovetail grooves.
• Quick drop-in mounting instead of turn-in or slide-in.
• The screw is attached to the housing so it can’t get lost.
• Retaining ribs on each side for one hand mounting – the sensor does not fall out the slot during installation.
• Non-contact piston detection provides long service life

Applications:
▪ Installation of Pneumatic Cylinders

Technologies:
• Direct non-contact sensing
• End of stroke detection
• Solid state or Reed principles

Technical Characteristics:
• Output function: Electronic PNP / NPN or electric Reed
• Measuring range: End of cylinder’s stroke
• Supply voltage: up to 230 V
• Enclosure rating: IP 67 (according to EN 60529)
• Cable: PUR (Polyurethane) or PVC (Polyvinyl Chloride)

Actuation Device Type: PNP (NO)
Cable Type: -
Connection 2 Shape: M8 Knurled nut
Division: Electric Motion and Pneumatic Division - Europe
Housing Material: Plastic Polyamid PA12
Hysteresis: -
Ingress Protection Rating: IP67
Installation: -
Led Color: Yellow (No LED Reed NC)
Length: -
Maximum Operating Frequency: -
Repeatability: ≤ 0.1 MT
Screw Material: Stainless Steel
Shock Resistance: -
Signal Output: -
Specifications Met: EN 60947-5-2, CE, C UL US, RoHs, Ex, IEC, IEC Ex
Voltage: 10 to 30 V DC
Wire Connection: LED 0,3 m. PUR

Technical specifications


Attributes
Typeelectric and electronic sensor
Min. tension10 V
Max. tension30 V
Materialplastic polyamid pa12 (housing);stainless steel (screw)
Connectionm8
Cable length0.3 m
Show UNSPSC/ECL@SS
£ 58.21 excl. VAT
/ Each
£ 69.85 incl. VAT
  • Usually arrives within 14 working days