GUARDMASTR 440G-T27129 GUARDMASTER SWITCH

electric components

See technical informationSee documents

References

Guardmaster:440G-T27129
Rubix:210A5664
brand logo

Technical specifications

Typelocking switch tls-gd2 230vacdc 2nc1no power to lock 33x91x126 mm

Documents

Product details : GUARDMASTR 440G-T27129 GUARDMASTER SWITCH


Product Family 440G TLS-GD2
Model Type TLS-2 GD2 Power to Lock
Contacts (Safety/Auxiliary) 2 Normally Closed, 1 Normally Open
Solenoid Contacts 1 Normally Closed, 1 Normally Open
Solenoid Voltage 230V AC/DC
Actuator No Actuator
Conduit Entry / Connection Type M20 Conduit
Holding Force (Fzh) 2000N (450 lbs)

Technical specifications


Attributes
Typelocking switch tls-gd2 230vacdc 2nc1no power to lock 33x91x126 mm
£ 267.07 excl. VAT
/ Each
£ 320.48 incl. VAT
  • Usually arrives within 14 working days