GUARDMASTR 440E-L22BNSMNH STAINLESS STEEL SWITCH WITHOUT E-STOP BUTTON
Switch Guardmaster
See technical informationSee documentsReferences
Guardmaster:440E-L22BNSMNH
Rubix:293A7096
Documents
Product details : GUARDMASTR 440E-L22BNSMNH STAINLESS STEEL SWITCH WITHOUT E-STOP BUTTON
Product Family Lifeline 4
Type Lifeline 4 Stainless Steel
Maximum Cable Length Up to 75m
Contacts 2 Normally Closed, 2 Normally Open
Special Feature Stainless Steel housing without E-Stop
Conduit Entry/Connection Type M20 Conduit
Type Lifeline 4 Stainless Steel
Maximum Cable Length Up to 75m
Contacts 2 Normally Closed, 2 Normally Open
Special Feature Stainless Steel housing without E-Stop
Conduit Entry/Connection Type M20 Conduit
Technical specifications
Attributes
| Type | guardmastr 440e-l22bnsmnh stainless steel switch without e-stop button |
|---|
Show UNSPSC/ECL@SS
£ 262.21 excl. VAT
/ Each
£ 314.65 incl. VAT
- Usually arrives within 14 working days

