References
Guardmaster:GU-440N-G02117
Rubix:122A4590
Product details : GUARDMASTER SWITCH 440N-G02117
Actuator: Standard
Contact Type: Reed
Current: 250 V AC
Size: 3 m
Contact Type: Reed
Current: 250 V AC
Size: 3 m
Technical specifications
Attributes
| Type | guardmaster switch 440n-g02117 |
|---|
Show UNSPSC/ECL@SS
£ 264.68 excl. VAT
/ Each
£ 317.62 incl. VAT
- In stock: Next day delivery

