Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Equipped toolbox
FACOM MAINTENANCE SET 2180.SE
FACOM MAINTENANCE SET 2180.SE
Electricity selection of 15 tools with compact leather bag
References
facom:
2180.SE
rubix:
1232811
ean:
3148517276307
Technical specifications
Number of elements
15
Product details
Technical specifications
Product details : FACOM MAINTENANCE SET 2180.SE
5 insulated screwdriver 1000 v slot, 3 insulated blade screwdriver 1000 V Phillips, 1 insulated cutting pliers 1000 V, 1 Universal stripper 100 V, 1 crimping tool, 1 electrician knife with stripper, 1 diagonal precision cutting pliers, 1 1/2 round nozzle precision pliers. Weight: 2.6kg.
Technical specifications
Attributes
Number of elements
15
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
469.29
excl. VAT
/
Each
£
563.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CLARKE DIY TOOLKIT AND TOOLBOX 199 PIECE CHT641
DEWALT T STAK 3 DEEP DRAWER KIT BOX DWST1-70705
FACOM MECH SET 2050.M100A
FACOM SET TOOLS 2208.EL32
FACOM ELECT SET 2132.EL30
OSBORN 8603-600 010 POLISHING KIT 10 PIECE
FACOM ELECT SET 2132.EL31
FACOM ELECT SET 2050.E17
FACOM ELECT SET 2050.E15
FACOM SET OF PINS 217.GJ1
OSBORN 1203600001 ACRYLIC POLISHING KIT
OSBORN 8603600004 LIPPRITE SATINISING KIT 4 PC.
FACOM MAINTEN SET 2046.SG4A
DEWALT T-STAK CART WHELED CARRIER DWST1-71229
FACOM ELECTRO MECHANICAL SERVICING KIT 2208.EM41A