Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Equipped toolbox
FACOM ELECT SET 2050.E17
FACOM ELECT SET 2050.E17
Metric tooling box electrical selection of 79 tools
References
facom:
2050.E17
rubix:
1232651
ean:
3148515514289
Technical specifications
Number of elements
79
Product details
Technical specifications
Product details : FACOM ELECT SET 2050.E17
Metric tooling box of 79 tools comprising: 6 flat keys from 3 2 to, 13 mm in kit, 1 adjustable wrench, 26 radio compositions: sockets from 5 5 to 14 mm screwdriver bits and accessories supplied with cabinet. Weight: 13.7 kg.
Technical specifications
Attributes
Number of elements
79
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,352.21
excl. VAT
/
Each
£
1,622.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 8603-600 010 POLISHING KIT 10 PIECE
FACOM MECH SET 2050.M100A
FACOM ELECT SET 2050.E15
CLARKE DIY TOOLKIT AND TOOLBOX 199 PIECE CHT641
FACOM MAINTEN SET 2046.SG4A
FACOM ELECT SET 2138.EL34
FACOM MAINTENANCE SET 2180.SE
OSBORN 8603600004 LIPPRITE SATINISING KIT 4 PC.
FACOM ELECT SET 2138.EL35
DEWALT T-STAK CART WHELED CARRIER DWST1-71229
DEWALT T STAK 3 DEEP DRAWER KIT BOX DWST1-70705
FACOM TOOL KIT 2074.M130A
FACOM STRUT SEPARATOR KIT DS.J5
FACOM PLIER 470.MT
FACOM SET OF PINS 217.GJ1