Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Equipped toolbox
FACOM ELECT SET 2050.E15
FACOM ELECT SET 2050.E15
Metric tooling box electrical selection of 50 tools
References
facom:
2050.E15
rubix:
1232650
ean:
3148515514265
Technical specifications
Number of elements
50
Product details
Technical specifications
Product details : FACOM ELECT SET 2050.E15
Metric tooling box of 50 tools comprising: 6 flat keys from 3 2 to, 13 mm in kit 1 adjustable wrench, 4 electrician screwdriver with sheathed blade of 3 5 - 4 - 5 5 - 6 5 mm 1 Phillips electrician screwdriver n° 1 and 2. Weight: 11.7 kg.
Technical specifications
Attributes
Number of elements
50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
909.50
excl. VAT
/
Each
£
1,091.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CLARKE DIY TOOLKIT AND TOOLBOX 199 PIECE CHT641
FACOM ELECT SET 2132.EL30
FACOM ELECTRO MECHANICAL SERVICING KIT 2208.EM41A
FACOM MAINTENANCE SET 2180.SE
FACOM STRUT SEPARATOR KIT DS.J5
FACOM MECH SET 2050.M100A
BAHCO XLARGE 26IN TROL+CHEST WITH 12 INLAYS
OSBORN 8603-600 010 POLISHING KIT 10 PIECE
FACOM ELECT SET 2138.EL34
FACOM TOOL KIT 2074.M130A
OSBORN 8603600004 LIPPRITE SATINISING KIT 4 PC.
FACOM PLIER 470.MT
DEWALT T STAK 3 DEEP DRAWER KIT BOX DWST1-70705
FACOM MAINTEN SET 2046.SG4A
FACOM SET OF PINS 217.GJ1