Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Equipped toolbox
FACOM SET OF PINS 217.GJ1
FACOM SET OF PINS 217.GJ1
Set of jets of 3 materials: Brass – polyamide - aluminium
References
facom:
217.GJ1
rubix:
1232788
ean:
3148516665669
Technical specifications
Number of elements
19
See all Specifications
Product details
Technical specifications
Product details : FACOM SET OF PINS 217.GJ1
Set of jets of 3 materials: Brass – polyamide - aluminium
- Diameter: 10 --> 20 mm.
- Including:
- 217.G16: 1 anti-vibration sheathed handle.
- 5 aluminium pin-cutter bits (dia. : 10 – 12 – 14 – 16 - 18 mm; useful length: 75 mm).
- 3 brass bits (dia.) : 12 – 16 - 20 mm; useful length: 40 mm).
- 3 polyamide bits (dia. : 12 – 16 - 20 mm; useful length: 40 mm).
- 1 extension (useful length: 100 mm).
- 3 bits for extension: brass (dia. : 12 – 16 - 18 mm; useful length: 20 mm).
- 3 extension bits: polyamide (dia. : 12 – 16 - 18 mm; useful length: 20 mm).
- Supplied in plastic box, size. (L. x W. x H.) : 265 x 230 x 50 mm.
Weight: 1.350 kg.
Strengths
Set of jets of 3 materials: Brass
polyamide
Aluminium
Number of pieces: 19
Diameter (mm) 10 to 20
Dimensions (mm): 265 x 230 x 50
Weight (g): 1350
Including: 217.G16: 1 sheathed handle, anti-vibration. 5 aluminium pin-cutter bits (dia. : 10
12
14
16
18 mm, useful length: 75 mm). 3 brass bits (diam. : 12
16
20 mm, useful length: 40 mm). 3 polyamide bits (dia. : 12
16
20 mm, useful length: 40 mm). 1 extension (useful length: 100 mm). 3 extension bits: brass (dia. : 12
16
18 mm, useful length: 20 mm). 3 extension bits: polyamide (dia. : 12
16
18 mm, useful length: 20 mm). Supplied in plastic box.
Technical specifications
Attributes
Logistic Weight
1371
g
Packaged dimensions (D x W x H)
270
x
230
x
55
mm
Package weight
1371
g
Number of elements
19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.90
excl. VAT
/
Each
£
179.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 8603-600 010 POLISHING KIT 10 PIECE
FACOM MECH SET 2050.M100A
OSBORN 1203600001 ACRYLIC POLISHING KIT
FACOM PLIER 470.MT
FACOM SET TOOLS 2208.EL32
CLARKE DIY TOOLKIT AND TOOLBOX 199 PIECE CHT641
FACOM MAINTEN SET 2046.SG4A
OSBORN 1203-600 000 POLISHING KIT 6 PIECE
DEWALT T STAK 3 DEEP DRAWER KIT BOX DWST1-70705
FACOM STRUT SEPARATOR KIT DS.J5
FACOM ELECT SET 2050.E15
FACOM ELECTRO MECHANICAL SERVICING KIT 2208.EM41A
FACOM MAINTENANCE SET 2180.SE
FACOM ELECT SET 2138.EL34
DEWALT T-STAK CART WHELED CARRIER DWST1-71229