Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Equipped toolbox
FACOM ELECT SET 2132.EL31
FACOM ELECT SET 2132.EL31
CM.EL31 selection with box 3 boxes BT.9
References
facom:
2132.EL31
rubix:
1232752
ean:
3148515536908
Technical specifications
Number of elements
47
See all Specifications
Product details
Technical specifications
Product details : FACOM ELECT SET 2132.EL31
Box equipped with 47 outoms: CM selection. EL31 with box 3 cases BT. 9.
Dimensions: 470 x 220 x 180 mm.
Including:
-1 soldering iron 30W 1230.30
-1 Compact Locking pliers 176A.CPY
-1 extra soft silk brush 1830.1
-6 "micromechanical" fork wrench from 3.2 to 13 mm in Kit 22. JE6T
-1 diagonal precision cutting pliers 405.12MT
-1 Diagonal sheathed cutter 406.MT
-1 curved pliers 420.MT
-1 electronic flat-nozzle pliers 431. LMT
-1 angle half-round nose pliers 433.LMT
-1 crimping pliers 449B
- 1 Desoldering pump 839A.1
-4 Slotted screw screwdriver 2.5x50 - 3x75 - 4x100 - 5.5x150 mm insulated 1000 volts A.VE
-2 Pozidriv PZ 0-1 imprint screwdriver insulated 1000 volts AD. VE
-5 Micro-Tech screwdriver in cabinet. AEF.J1
-1 "electronic" screw-starter AFU.0
-2 Philips Ph 0-1 imprint screwdriver insulated 1000 volts AP. VE
- 1 box with metal tools 3 cases BT.9
- 1 slotted tuning screwdriver 2 and 2.4 mm HT.2x2.4
- 38 sockets 1/4 ": from 5.5 to 14 mm and accessories (boxed) R2NANO
Technical specifications
Attributes
Logistic Weight
8000
g
Number of elements
47
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
979.69
excl. VAT
/
Each
£
1,175.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT T-STAK CART WHELED CARRIER DWST1-71229
OSBORN 1203-600 000 POLISHING KIT 6 PIECE
CLARKE DIY TOOLKIT AND TOOLBOX 199 PIECE CHT641
OSBORN 8603600004 LIPPRITE SATINISING KIT 4 PC.
OSBORN 8603-600 010 POLISHING KIT 10 PIECE
FACOM ELECTRO MECHANICAL SERVICING KIT 2208.EM41A
FACOM TOOL KIT 2074.M130A
OSBORN 1203600001 ACRYLIC POLISHING KIT
BAHCO XLARGE 26IN TROL+CHEST WITH 12 INLAYS
FACOM PLIER 470.MT
FACOM ELECT SET 2138.EL34
FACOM ELECT SET 2050.E15
FACOM STRUT SEPARATOR KIT DS.J5
FACOM MECH SET 2050.M100A
FACOM MAINTENANCE SET 2180.SE