References
Esab:0700006016
Rubix:80989748
EAN:7330725011146
Product details : ESAB 700006016 ELECTRODE HOLDER
The electrode holder Eco Handy 300 tm ESAB has a robust construction, the basis of which is a powerful current-carrying threaded brass rod, which ensures reliable contact with the electrode. Contact surfaces are anticorrosive. The reliable design and material of the head, when handled correctly, eliminates burnout and burning of the contacts. The welding cable with a cross section of up to 50 mm2 is securely fastened with a hex head screw. The key is included in the package. The removable handle is made of high strength insulating material
Strengths
Simplicity of installation and use
No protruding parts - small dimensions
No moving parts and springs - reliability
Excellent current transmission between the electrode and holder
Two 45ᵒ and 90ᵒ holes for welding in different spatial positions
All elements of the electrode holders are completely insulated - maximum electrical safety
No protruding parts - small dimensions
No moving parts and springs - reliability
Excellent current transmission between the electrode and holder
Two 45ᵒ and 90ᵒ holes for welding in different spatial positions
All elements of the electrode holders are completely insulated - maximum electrical safety
Applications
For reliable fixation, deduction of an electrode
Supply of welding current to it during MMA welding
Supply of welding current to it during MMA welding
Technical specifications
Attributes
| Type | electrode holder |
|---|---|
| Max intensity | 300 A |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- Usually arrives within 14 working days



