References
Esab:0682103803
Rubix:80376028
EAN:7330725000072
Product details : ESAB 0682103803 EARTH CLAMP 300AMP
The MK 150 is a fully galvanised earth clamp with a maximum opening of 50mm. The MP 200, MP 300 and MP 450 are robust earth clamps with strong gripping power for good contact. The maximum opening for the MP 200 is 50mm and 55mm and 60mm for the MP 300 and MP 450 respectively.
Applications
Fully galvanised earth clamp
Robust earth clamps
Strong gripping power for good contact
Robust earth clamps
Strong gripping power for good contact
Technical specifications
Attributes
| Type | esab 0682103803 earth clamp 300amp |
|---|---|
| Max intensity | 300 A |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Usually arrives within 14 working days

