SPARTEX 853804 EARTHING CLAMP KIT TYPE MALE COUPLING : 35-50
Ground clamp kits
See technical informationSee documentsReferences
Spartex:853804
Rubix:217A2520
EAN:3660338098017


Technical specifications
| Type | male connection: 35-50 |
|---|---|
| Max intensity | 200 A |
| Material | steel/brass |
Documents
Product details : SPARTEX 853804 EARTHING CLAMP KIT TYPE MALE COUPLING : 35-50
Ready to weld. Easy to assemble. Suitable for all generators.
.
Kits including: 1 Ground clamp, 3 or 5 meter cable, 1 male connector and 1 pod.
Kits including: 1 Ground clamp, 3 or 5 meter cable, 1 male connector and 1 pod.
Technical specifications
Attributes
| Type | male connection: 35-50 |
|---|---|
| Max intensity | 200 A |
| Material | steel/brass |
| Model | 5 m |
| Cable diameter | 25 mm² |
Show UNSPSC/ECL@SS
£ 57.09 excl. VAT
/ Each
£ 68.51 incl. VAT
- Usually arrives within 14 working days