SPARTEX 853781 EARTHING CLAMPS MAX INTENSITY A 350
Ground clamp
See technical informationSee documentsReferences
Spartex:853781
Rubix:217A2523
EAN:3660338097898

Documents
Product details : SPARTEX 853781 EARTHING CLAMPS MAX INTENSITY A 350
200A SHEET WEIGHT CLAMP
.
Max intensity. At 35%: 200A. Weight: 220 g • Cable: 25 mm² .
Light and economical model. With shunt. .
400A SHEET GROUND CLAMP .
Max intensity. At 35%: 400A. Weight: 360 g • Cable: 70 mm² .
Light and economical model. With shunt. .
350A BRASS ALLIGATOR GROUND CLAMP .
Max intensity. At 35%: 350A. Weight: 400 g • Cable: 50 mm² .
Large contact surface. Small footprint. .
600A BRASS ALLIGATOR GROUND CLAMP .
Max intensity. At 35%: 600A. Weight: 640 g • Cable: 95 mm² .
Large contact surface. Small footprint. .
300A SPRING GROUND CLAMP .
Max intensity. At 35%: 300A. Weight: 460 g • Cable: 50 mm² .
Brass body. Very effective clamping. .
GROUND GASKET CLAMP 500A .
Max intensity. At 35%: 500A. Weight: 760 g • Cable: 95 mm² .
High clamping power/ Cable fixing by screw.
Max intensity. At 35%: 200A. Weight: 220 g • Cable: 25 mm² .
Light and economical model. With shunt. .
400A SHEET GROUND CLAMP .
Max intensity. At 35%: 400A. Weight: 360 g • Cable: 70 mm² .
Light and economical model. With shunt. .
350A BRASS ALLIGATOR GROUND CLAMP .
Max intensity. At 35%: 350A. Weight: 400 g • Cable: 50 mm² .
Large contact surface. Small footprint. .
600A BRASS ALLIGATOR GROUND CLAMP .
Max intensity. At 35%: 600A. Weight: 640 g • Cable: 95 mm² .
Large contact surface. Small footprint. .
300A SPRING GROUND CLAMP .
Max intensity. At 35%: 300A. Weight: 460 g • Cable: 50 mm² .
Brass body. Very effective clamping. .
GROUND GASKET CLAMP 500A .
Max intensity. At 35%: 500A. Weight: 760 g • Cable: 95 mm² .
High clamping power/ Cable fixing by screw.
Technical specifications
Attributes
| Type | crocodile |
|---|---|
| Max intensity | 350 A |
| Material | brass |
| Cable diameter | 50 mm² |
Show UNSPSC/ECL@SS
£ 17.01 excl. VAT
/ Each
£ 20.41 incl. VAT
- In stock: Next day delivery
