SPARTEX 853800 EARTHING CLAMP KIT TYPE MALE COUPLING : 10-25
Ground clamp kits
See technical informationSee documentsReferences
Spartex:853800
Rubix:217A2519
EAN:3660338097997


Technical specifications
| Type | male connection: 10-25 |
|---|---|
| Max intensity | 200 A |
| Material | steel/brass |
Documents
Product details : SPARTEX 853800 EARTHING CLAMP KIT TYPE MALE COUPLING : 10-25
Ready to weld. Easy to assemble. Suitable for all generators.
.
Kits including: 1 Ground clamp, 3 or 5 meter cable, 1 male connector and 1 pod.
Kits including: 1 Ground clamp, 3 or 5 meter cable, 1 male connector and 1 pod.
Technical specifications
Attributes
| Type | male connection: 10-25 |
|---|---|
| Max intensity | 200 A |
| Material | steel/brass |
| Model | 3 m |
| Cable diameter | 16 mm² |
Show UNSPSC/ECL@SS
£ 25.27 excl. VAT
/ Each
£ 30.32 incl. VAT
- Usually arrives within 14 working days