References
Parweld:661400
Rubix:092233

Product details : PARWELD 661400 400A CROCODILE EARTH CLAMP
Cable size : 70mm².
Maximum amps : 400A.
Duty cycle : 35%.
Maximum amps : 400A.
Duty cycle : 35%.
Technical specifications
Attributes
| Type | crocodile earth clamp |
|---|---|
| Max intensity | 400 A |
| Cable diameter | 70 mm² |
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
- In stock: Next day delivery
