Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
ROEBUCK MWFC509 PARWELD FLUX CORED WIRE 0.9MM 5KG
ROEBUCK MWFC509 PARWELD FLUX CORED WIRE 0.9MM 5KG
Electrode - Filler metals Unbranded
References
unbranded:
MWFC509
rubix:
092303
Technical specifications
Diameter
0.9
mm
Product details
Technical specifications
Product details : ROEBUCK MWFC509 PARWELD FLUX CORED WIRE 0.9MM 5KG
For use with no-gas welding machines. AWS: A5.20, E71T-6S.
Technical specifications
Attributes
Diameter
0.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.34
excl. VAT
/
Each
£
72.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELDABILIT RO013250 SIFBRONZE NO.1 3.2MM 5KG
ESAB 8350404020 4MM OK8350 14.4KG
WELDABILIT RO082401 ROD TIG NO 8 2.4MM X 1KG
ESAB 68814030G0 E312-17 WELDING RODS 350MM X 4MM 10.8KG CARTON
WELDABILIT RO351601 ROD TIG 1.6MM X 1KG 312L
ESAB 4754323310 ZODIAN 3.2X350MM VP 14.4KG CARTON (PK6)
WELDING RODS 4MM STAINLESS STEEL E316 TYPE ELECTRODE 10.2KG CTN
WELDABILIT RA152450 SIFBRONZE SIFSTEEL A15 2.4MM 5KG
SPARTEX 853715 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.5 X 350 CASE 56
GISS 855151 FILLER METALS TIG 1,6 330 MM LONG 316L S STEEL PK60
WELDABILIT RO081601 ROD TIG NO 8 1.6MM X 1KG
PARWELD CE20 CERIATED 1.6MMX150MM, PACK OF 10
SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31
ESAB 63802520L0 2.5 X 300MM KSSELECT 4.2KG
MUREX 4582253300 6013 M/S WELD ROD 2.5 X 350 14.4KG