Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM ELECTRONICS SET CM.EL34
FACOM ELECTRONICS SET CM.EL34
Electronic selection of 99 metric and inch tools
References
facom:
CM.EL34
rubix:
1237932
ean:
3148515011665
Technical specifications
Number of elements
99
Product details
Technical specifications
Product details : FACOM ELECTRONICS SET CM.EL34
Selection of CM.EL 34 tools for installing and repairing electromechanical equipment. This selection includes essential basic tools.
Weight: 4.685 kg
Technical specifications
Attributes
Number of elements
99
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,322.21
excl. VAT
/
Each
£
1,586.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXPR2 MAINTENANCE TOOLKIT
ROEBUCK 86 PIECE TOOL KIT 880729
ROEBUCK 58 PIECE TOOL KIT 880727
BRITOOL EXPERT SET 5PC RINGS&PINS - 1/2 15-32MM E117881
MAKITA D-47139 ELECTRICIAN'S HOLESAW KIT 6PCS
ROEBUCK 6D3I-KIT 6 DRAWER CABINET WITH 3 FOAM INLAYS KIT
KNIPEX 002142 TOOL CASE BIG TWIN ELEKTRO 290MM
FACOM 2201.M130A MECHANICS SET
GEDORE S1500ES-03 MODULE ASSORTMENT LARGE, 325 PCS
FACOM RACK CKS.95
KNIPEX 002106M APPRENTICE TOOL CASE 515MM
FACOM MOTOR MECHANICS CM.A2
WERA 135926 K'FORM KOMPAKT W1 TOOL SET MAINTENANCE 35PC
FACOM 2120.E18 TOOLKIT WITH TOOL BAG
BAHCO XXL 53 TOOL TROLLEY GENERAL PURPOSE KIT - 488 PCS