References
Bahco:FF1A115
Rubix:401A4224
Manufacturer :FF1A115
EAN:7314150335640
Product details : BAHCO FF1A115 FOAM W/MEASURING&CUTTING TOOLS
Includes 9 pieces
1-210-08-1-2 half-round file with handle, 8"
9045-B-250 black square 250 mm
406T-225 plastic torpedo level
MTB-5-25 magnetic measuring tape, 25 mm, 5 m
BFLA01 Q3 LED torch
K-AP-1 gardener's knife
268 mini hacksaw frame
319-3906 hacksaw frame
5515T-52 telescopic swivel head mirror Ø50 mm
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
1-210-08-1-2 half-round file with handle, 8"
9045-B-250 black square 250 mm
406T-225 plastic torpedo level
MTB-5-25 magnetic measuring tape, 25 mm, 5 m
BFLA01 Q3 LED torch
K-AP-1 gardener's knife
268 mini hacksaw frame
319-3906 hacksaw frame
5515T-52 telescopic swivel head mirror Ø50 mm
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 9 |
|---|
Show UNSPSC/ECL@SS
£ 215.78 excl. VAT
/ Each
£ 258.94 incl. VAT
- Delivery usually within ( 14 ) days


