KNIPEX 002141 TOOL CASE BIG TWIN ELEKTRO 290MM


Tool Case "BIG Twin Move" Electric

References
knipex:00 21 41
rubix:388A4479
ean:4003773082118
brand logo
brand logo
Technical specifications
Number of elements63

Product details : KNIPEX 002141 TOOL CASE BIG TWIN ELEKTRO 290MM


Equipped with 14 KNIPEX tools, a total of 63 brand tools, partly VDE-tested according to DIN EN 60900 Telescopic handle set in the base as well as two external, smooth-running skater wheels Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable Can be opened from one or both sides; bottom and lid can be opened independently of each other Label field with two stickers for individual labelling Volume: 38 litres Max. payload: 30 kg Heavy duty ABS material, black Circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets Metal hinges Three-digit combination lock for secure locking of the case Two metal tilt locks each for fixing the cover and the base Removable document compartment and removable tool boards made from dirt-repellent PP twin-wall sheets with 13 tool pockets Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 13 tool pockets With a total of 95 inserting options

Technical specifications


Attributes
Number of elements63
Show UNSPSC/ECL@SS
£ 1,411.38 excl. VAT
/ Each
£ 1,693.66 incl. VAT
  • Usually arrives within 14 working days